Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

93" Blue Microfiber Convertible Futon Sleeper Sofa And Toss Pillows With Storage

  • Mfr # 607072

  • Zoro # G222356524


product price: $1,609.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Height (in)
37.8 in
Depth (in)
36.2 in
Color
Blue
Commercial Use
Yes
Width (in)
92.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607072
Zoro #
G222356524
UPC #
-
Country of Origin
Turkey

Dimensions

Height (in)
37.8 in
Depth (in)
36.2 in
Width (in)
92.9 in

Details

Color
Blue
Item
Sofa
Commercial Use
Yes
Assembly Required
Full Assembly Needed

Description

Designed for comfort and good looks, this 93-inch blue microfiber convertible futon sleeper sofa and toss pillows with storage is a great option to anchor your space. This solid color convertible futon is made from soft, sturdy, and resilient microfiber that is a good option for families and in frequently used seating areas. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Fixed arms offer a comfy place to rest. Built to last, this sofa will be a great centerpiece for your room. 37.8-inch h x 92.9-inch w x 36.2-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.