Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
93" Brown Italian Leather Chesterfield Sofa With Silver Legs
- Mfr # 476527
- Zoro # G722911292
product price:Â
$
4,604.99
/ea
Key Features
Depth
38 in
Type
Sofa
Style
Modern
Material
Solid Wood
Recliner
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 476527
- Zoro #
- G722911292
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 38 in
- Length
- 31 in
- Width
- 93 in
Details
- Type
- Sofa
- Style
- Modern
- Item
- Sofas
- Material
- Solid Wood
- Recliner
- No
- Finish
- Matte
- Color
- Brown
- Seating Capacity
- 3
- Upholstered
- Yes
- Shape
- Rectangular
- Commercial Use
- No
- Assembly Required
- Partial Assembly Needed
- Hand Crafted
- No
- Sofa Design
- Chesterfield
- Sleeper Sofa
- No
- Upholstery Material
- Italian Leather
- Capacity
- 900 lb
- Reclining Type
- No Recline
Description
Superior construction from fabulously soft and high grade leather gives this 93-inch brown italian leather chesterfield sofa with silver legs a leg up on the competition. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Web suspension construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Square arms offer a comfy place to rest. Silver stainless steel legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 31-inch H x 93-inch W x 38-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.