93" Dark Gray And Black Chenille And Faux Leather Sleeper Sofa And Toss Pillows With Brown Legs

  • Mfr # 607166

  • Zoro # G422908257


product price:  $1,074.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Shape
Rectangular
Sofa Design
Standard
Depth
36.2 in
Mattress Included
No
Capacity
900 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607166
Zoro #
G422908257
UPC #
-
Country of Origin
Turkey

Dimensions

Depth
36.2 in
Sleeper Size
Twin
Length
37.8 in
Width
92.9 in

Details

Shape
Rectangular
Sofa Design
Standard
Mattress Included
No
Capacity
900 lb
Color
Dark Gray, Black
Upholstery Material
Chenille, Faux Leather
Style
Contemporary
Sleeper Sofa
Yes
Item
Sofas
Type
Sleeper
Upholstered
Yes
Assembly Required
Full Assembly Needed
Hand Crafted
No
Commercial Use
Yes
Recliner
No
Finish
Satin
Seating Capacity
3
Material
Solid and Manufactured Wood, Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.