93" Sand And Brown Chenille And Faux Leather Sleeper Sofa And Toss Pillows With Brown Legs
Mfr # 607162
Zoro # G822908499
product price:Â $1,130.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Shape
Rectangular
Commercial Use
Yes
Type
Sleeper
Finish
Satin
Mattress Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
607162
Zoro #
G822908499
UPC #
-
Country of Origin
Turkey
Dimensions
Width
92.9 in
Depth
36.2 in
Length
37.8 in
Sleeper Size
Twin
Details
Shape
Rectangular
Commercial Use
Yes
Type
Sleeper
Finish
Satin
Mattress Included
No
Recliner
No
Color
Sand, Brown
Upholstered
Yes
Assembly Required
Full Assembly Needed
Sofa Design
Standard
Hand Crafted
No
Style
Contemporary
Capacity
900 lb
Sleeper Sofa
Yes
Material
Solid and Manufactured Wood, Metal
Seating Capacity
3
Upholstery Material
Chenille, Faux Leather
Item
Sofas
Description
Transform your home's interior with this luxurious 93-inch sand and brown chenille and faux leather sleeper sofa and toss pillows with brown legs. This 93-inch sand and brown chenille and faux leather sleeper sofa and toss pillows with brown legs is made from sturdy and resilient chenille and faux leather that will look and feel like leather. This solid color standard is made from sturdy and resilient chenille and faux leather that has a warm and rich look and is a super soft and comfortable to the touch. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Fixed arms offer a comfy place to rest. Built to last, this sofa will be a great centerpiece for your room. 37.80-inch h x 92.90-inch w x 36.20-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.