93" White and Gray Wood and Metal L Shape Writing Desk

  • Mfr # 543806

  • Zoro # G222911136


product price:  $865.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Base Material
Stainless Steel
Style
Modern
Cabinets Included
No
Height Adjustable
No
Purposeful Distressing Type
No Distressing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543806
Zoro #
G222911136
UPC #
-
Country of Origin
China

Dimensions

Height Adjustable
No
Overall Height
65 in
Size
Large
Overall Depth
23.6 in
Overall Width
92.5 in

Details

Base Material
Stainless Steel
Style
Modern
Cabinets Included
No
Purposeful Distressing Type
No Distressing
Type
Writing Desk
Mirrored
No
Assembled/Unassembled
Unassembled
Material
Manufactured Wood
Shape
L Shape Desk
Weight Capacity
300 lb
Assembly Required
Partial Assembly Needed
Item
Desks
Commercial Use
No
Gaming Configuration
No
Color
White
Reversible Orientation
Yes
Finish
Matte

Description

Bring this classic style 93-inch white and gray wood and metal l shape writing desk to your living room, home office or bedroom as a practical and fashionable accent. With lots of room for working, storing and organizing, this l shape desk is a great option to keep your office space neat and tidy. Optimize your room with this practical space saving desk that gives you plenty of workspace and storage without feeling cramped. Designed so that you can adjust to your room and style preferences, this desk can be assembled in either direction. Forged with premium craftsmanship and design, this desk is built to last. 65.00-inch h x 92.50-inch w x 23.60-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.