93in Beige and Silver Leather Power Reclining Loveseat
- Mfr # 643823
- Zoro # G223438182
product price:Â
$
3,973.99
/ea
Key Features
Hand Crafted
No
Wood Species
Not Wood
Assembly Required
Partial Assembly Needed
Upholstery Color
Cream
Style
Transitional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 643823
- Zoro #
- G223438182
- UPC #
- -
- Country of Origin
- China
- Hand Crafted
- No
- Wood Species
- Not Wood
- Assembly Required
- Partial Assembly Needed
- Upholstery Color
- Cream
- Style
- Transitional
- Material
- Stainless Steel
- Shape
- Rectangular
- Item
- Love Seats
- Reclining Type
- Power
- Upholstery Pattern
- Solid Color
- Leg Material
- Metal
- Color
- Silver
- Finish
- Matte
- Recliner
- Yes
- Capacity
- 2
- Tufted Cushions
- No
- Upholstery Material
- Leather
Dimensions
- Depth
- 41 in
- Length
- 31 in
- Size
- 93" L x 41" D" x 31" H
- Width
- 93 in
Description
Made of top quality, supple leather, this 93-inch beige and silver leather power reclining loveseat will be the star of your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Pillow top arms offer a comfy place to rest and give this piece some interest and shape. Silver steel legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 39.00-inch h x 93.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.