62in Brown Faux Leather Manual Reclining Loveseat With Storage and Toss Pillows
- Mfr # 721195
- Zoro # G623439963
product price:Â
$
659.99
/ea
Key Features
Width
62 in
Shape
Rectangular
Depth
23 in
Length
41.4 in
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 721195
- Zoro #
- G623439963
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 62 in
- Depth
- 23 in
- Length
- 41.4 in
Details
- Color
- Brown
- Item
- Love Seats
- Shape
- Rectangular
- Material
- Metal
- Assembly Required
- Partial Assembly Needed
- Style
- Modern
- Wood Species
- Not Wood
- Tufted Cushions
- No
- Upholstery Color
- Brown
- Recliner
- Yes
- Number of Toss Pillows
- 2
- Leg Material
- Metal
- Finish
- Unfinished
- Capacity
- 2
- Upholstery Material
- Faux Leather
- Hand Crafted
- No
- Upholstery Pattern
- Solid Color
Description
This 62-inch brown faux leather manual reclining loveseat with storage and toss pillows is made from sturdy and resilient faux leather that will look and feel like leather. More than just a loveseat, this piece reclines to bring you the ultimate in rest and relaxation. Includes 2 toss pillows to complete the look, add comfort, and style. Square arms offer a comfy place to rest and give this piece some interest and shape. A great showpiece for your room, this double reclining loveseat sofa is a must have. 41.40-inch h x 62.00-inch w x 23.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.