Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
93in Black and Silver Italian Leather Power Reclining Loveseat With Storage
- Mfr # 720570
- Zoro # G423439750
product price:Â
$
5,486.99
/ea
Key Features
Upholstery Pattern
Solid Color
Material
Stainless Steel
Capacity
2
Width
93 in
Length
31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 720570
- Zoro #
- G423439750
- UPC #
- -
- Country of Origin
- China
- Upholstery Pattern
- Solid Color
- Material
- Stainless Steel
- Capacity
- 2
- Hand Crafted
- No
- Style
- Transitional
- Reclining Type
- Power
- Assembly Required
- Partial Assembly Needed
- Wood Species
- Not Wood
- Recliner
- Yes
- Finish
- Matte
- Color
- Silver
- Shape
- Rectangular
- Tufted Cushions
- No
- Leg Material
- Metal
- Upholstery Material
- Italian Leather
- Item
- Love Seats
- Upholstery Color
- Black
Dimensions
- Width
- 93 in
- Length
- 31 in
- Depth
- 41 in
- Size
- 93" L x 41" D" x 31" H
Description
Made of top quality, supple leather, this 93-inch black and silver italian leather power reclining loveseat with storage will be the star of your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Rolled arms offer a comfy place to rest and give this piece some interest and shape. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 31.00-inch h x 93.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.