Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
71in Dark Gray And Silver Genuine Leather Loveseat
- Mfr # 329679
- Zoro # G723438453
product price:Â
$
4,129.99
/ea
Key Features
Material
Manufactured Wood
Capacity
2
Shape
Rectangular
Wood Species
Not Wood
Style
Contemporary
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 329679
- Zoro #
- G723438453
- UPC #
- -
- Country of Origin
- China
- Material
- Manufactured Wood
- Capacity
- 2
- Shape
- Rectangular
- Wood Species
- Not Wood
- Style
- Contemporary
- Item
- Love Seats
- Finish
- Natural
- Upholstery Color
- Dark Gray
- Hand Crafted
- No
- Recliner
- No
- Color
- Silver
- Upholstery Pattern
- Solid Color
- Assembly Required
- Full Assembly Needed
- Upholstery Material
- Genuine Leather
Dimensions
- Depth
- 42 in
- Width
- 71 in
- Size
- 71" L x 42" D" x 31" H
- Length
- 31 in
Description
An interior designer's dream, this buttery soft high grade leather 71-inch dark gray and silver genuine leather loveseat will bring just the right touch to your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Pillow top arms offer a comfy place to rest and give this piece some interest and shape. A great showpiece for your room, this sofa is a must have. 31-inch H x 71-inch W x 42-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.