
94" Dark Brown Solid Wood Outdoor Picnic Table
Mfr # 525002
Zoro # G822372313
product price: $2,458.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Tabletop Color
Dark Brown
Commercial Use
Yes
Overall Width
94 in
Overall Length
66 in
Assembly
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
525002
Zoro #
G822372313
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
94 in
Overall Length
66 in
Overall Height
30 in
Details
Tabletop Color
Dark Brown
Commercial Use
Yes
Item
Outdoor Table
Assembly
Partial Assembly Needed
Description
A must-have for anyone who loves to spend time outside. Whether you're hosting a summer barbecue, lounging by the pool, or just enjoying a sunny afternoon, this 94-inch dark brown solid wood outdoor picnic table is the perfect addition to your outdoor setup. Unlike other outdoor dining options, picnic tables don’t discriminate against adults or children. This piece is the perfect size to accommodate everyone. If you are searching for the highest quality wood furniture, solid pine wood can not be beaten. This surface is an unmatchable combination of beauty and durability. This quadratic outdoor table has clean lines and plenty of surface area. Perfect for entertaining guests or just relaxing with family, our table is the ultimate addition to your backyard. 30-inch h x 94-inch w x 66-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.