66in Gold Solid Wood Carved Scrollwork Seven Drawer Sideboard with Two Doors
- Mfr # 347057
- Zoro # G223439790
product price:Â
$
2,362.99
/ea
Key Features
Glass Doors
No
Commercial Use
No
Depth
66 in
Assembly Required
Partial Assembly Needed
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 347057
- Zoro #
- G223439790
- UPC #
- -
- Country of Origin
- China
- Glass Doors
- No
- Item
- Sideboards
- Commercial Use
- No
- Assembly Required
- Partial Assembly Needed
- Shape
- Rectangular
- Includes
- Yes
- Purposeful Distressing Type
- No Distressing
- Number of Drawers
- 7
- Felt Lined Drawers
- Yes
- Door Included
- Yes
- Material
- Solid Wood
- Sideboard Type
- Sideboard
- Color
- Gold
- Style
- Traditional
Dimensions
- Depth
- 66 in
- Width
- 20 in
- Length
- 38 in
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard-wearing, versatile, and good-looking cabinet. Featuring seven spacious drawers and stylish carved scrollwork detailing, this solid wood sideboard offers ample storage options to keep your essentials organized. The felt-lined drawers add a touch of luxury, while the traditional design in a glamorous gold color will enhance the elegance of your living space. Complete with shelves for added display opportunities and doors for concealed storage, this sideboard seamlessly blends functionality with style. 38-inch h x 20-inch w x 66-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.