Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

95" Brown Chenille Convertible Futon Sleeper Sofa And Toss Pillows With Storage

  • Mfr # 607081

  • Zoro # G822357556


product price: $2,227.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Assembly Required
Full Assembly Needed
Height (in)
39.4 in
Commercial Use
Yes
Depth (in)
39.4 in
Width (in)
94.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607081
Zoro #
G822357556
UPC #
-
Country of Origin
Turkey

Dimensions

Height (in)
39.4 in
Depth (in)
39.4 in
Width (in)
94.5 in

Details

Assembly Required
Full Assembly Needed
Commercial Use
Yes
Item
Sofa

Description

Add an air of fashion to your space with this fabulous 95-inch brown chenille convertible futon sleeper sofa and toss pillows with storage. This solid color convertible futon is made from sturdy and resilient chenille that has a warm and rich look and is a super soft and comfortable to the touch. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Fixed arms offer a comfy place to rest. A great showpiece for your room, this sofa is a must have. 39.4-inch h x 94.5-inch w x 39.4-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.