95" Golden Brown Velvet Curved Sofa And Toss Pillows With Brown Legs
Mfr # 374231
Zoro # G122908922
product price:Â $5,644.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Width
95 in
Type
Sofa
Upholstered
Yes
Assembly Required
No Assembly Needed
Upholstery Material
Velvet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
374231
Zoro #
G122908922
UPC #
-
Country of Origin
China
Dimensions
Width
95 in
Depth
45 in
Length
48 in
Details
Type
Sofa
Upholstered
Yes
Assembly Required
No Assembly Needed
Upholstery Material
Velvet
Shape
Curved
Sleeper Sofa
No
Sofa Design
Curved
Capacity
660 lb
Style
Traditional
Finish
Wood
Color
Golden Brown
Material
Solid and Manufactured Wood
Item
Sofas
Seating Capacity
3
Description
Designed for comfort and good looks, this 95-inch golden brown velvet curved sofa and toss pillows with brown legs is a great option to anchor your space. This solid color curved is made from sturdy and resilient velvet that has a warm and rich look and is a super soft and comfortable to the touch. Solid colors give you lots of decorative options and are easy to work into your decor scheme. This piece includes high end detailing such as nailhead trim for a refined look. Rolled arms offer a comfy place to rest. Built to last, this sofa will be a great centerpiece for your room. 48-inch H x 95-inch W x 45-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.