48" Beige Polyester Blend Sofa With Black Legs
- Mfr # 374052
- Zoro # G122912042
product price:Â
$
543.99
/ea
Free Shipping & Returns
Key Features
Seating Capacity
2
Depth
29 in
Sofa Design
Standard
Assembly Required
Full Assembly Needed
Style
Formal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 374052
- Zoro #
- G122912042
- UPC #
- -
- Country of Origin
- China
- Seating Capacity
- 2
- Item
- Sofas
- Sofa Design
- Standard
- Assembly Required
- Full Assembly Needed
- Style
- Formal
- Sleeper Sofa
- No
- Finish
- Chrome
- Upholstery Material
- Polyester Blend
- Color
- Black
- Material
- Steel
- Upholstered
- Yes
- Capacity
- 450 lb
- Type
- Sofa
Dimensions
- Depth
- 29 in
- Width
- 48 in
- Length
- 35 in
Description
Transform your home's interior with this luxurious 48-inch beige polyester blend sofa with black legs. This solid color standard is made from soft, sturdy, and resilient polyester blend that is a good option for families and in frequently used seating areas. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Rolled arm offer a comfy place to rest. Black metal legs effortlessly elevate the room and add a touch of contemporary design. Built to last, this sofa will be a great centerpiece for your room. 35-inch H x 48-inch W x 29-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.