95" Gray and Natural Faux Concrete and Solid Wood Cross Leg Base Dining Table
- Mfr # 623360
- Zoro # G222910450
product price:Â
$
2,592.99
/ea
Key Features
Shape
Rectangular
Width
95 in
Length
40 in
Height
29.5 in
Tabletop Material
Faux Concrete
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 623360
- Zoro #
- G222910450
- UPC #
- -
- Country of Origin
- Viet Nam
- Item
- Dining Tables
- Shape
- Rectangular
- Tabletop Material
- Faux Concrete
- Tabletop Color
- Gray
- Frame Color
- Gray
- Frame Material
- Solid Wood
- Leg Type
- Cross Leg
- Leg Color
- Natural
- Finish
- Concrete
- Assembled/Unassembled
- Unassembled
- Table Mechanism
- Fixed
- Style
- Modern
- Weight Capacity
- 6 lb
- Purposeful Distressing Type
- No Distressing
- Mirrored
- No
- Assembly Required
- Full Assembly Needed
- Leaf Included
- No
- Commercial Use
- Yes
Dimensions
- Width
- 95 in
- Length
- 40 in
- Height
- 29.5 in
Description
This good looking 95-inch gray and natural faux concrete and solid wood cross leg base dining table is sure to inspire compliments. The gray faux concrete top of this table is a nice visual contrast to the high quality, natural solid wood of the base. The two-tone finish is attractive and fashionable. Seat up to 6 family and friends around your new dining table. Complete your kitchen or dining room with this well made and stylish table. The dining table is a symbol for togetherness, special meals, and conversation. This 95-inch gray and natural faux concrete and solid wood cross leg base dining table is a must-have for your home. 29.50-inch h x 95.00-inch w x 40.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.