95" White and Gold Wood and Stainless Steel Dining Table

  • Mfr # 534370

  • Zoro # G322360889


product price: $1,839.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Height
30 in
Tabletop Color
White Gold
Commercial Use
No
Width
94.5 in
Length
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534370
Zoro #
G322360889
UPC #
-
Country of Origin
China

Dimensions

Height
30 in
Width
94.5 in
Length
38 in

Details

Item
Dining Table
Tabletop Color
White Gold
Commercial Use
No
Assembly Required
Partial Assembly Needed

Description

Enjoy making memories around this gorgeous 95-inch white and gold wood and stainless steel dining table. The white manufactured wood top of this table is a nice visual contrast to the high quality, gold stainless steel of the base. The chic color combination of is then accented by clear acrylic leg tips and a shiny and sheer gloss finish gives this table a modern and contemporary vibe. This eye-catching dining table is ready for you to enjoy and entertain. 30-inch h x 94.5-inch w x 38-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.