Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9.5" X 28.5" X 26" Mediumfriesland

  • Mfr # 364386

  • Zoro # G822883611


product price: $1,276.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
364386
Zoro #
G822883611
UPC #
-
Country of Origin
Viet Nam

Description

Display this The Friesland Dutch Ship right in your own home or office! The Friesland was a second rank vessel with 80 guns built around 1663, is available as a museum-quality, FULLY ASSEMBLED model. Master craftsmen using historical photographs, drawings or original plans meticulously handcraft these highly detailed wood models from scratch. They are built to scale with high-grade wood such as: western red cedar, rosewood, and mahogany. They are 100% hand built individually using plank-on-frame construction method and are similar to the building of actual ships. Each model requires hundreds of hours to finish and must go through a demanding quality control process before leaving the workshop. This Friesland model has distinctive two tone colors wood on the hull. It also features plank on frame, three decks, and two rows of ferocious cannons on each side of the ship. The front bowsprit and three large masts are connected securely using advanced rigging and lines painstakingly knotted and fastened by hand. Each yard has an attached hand-stitched unfurled sails made of fine linen. Metal anchors and a wooden rudder are visible on the front and rear of the ship. On the deck, there are stationed cannons, an authentic hand-built lifeboat with ribs and planks, wooden cabin, and many other handcrafted ornaments. There is also an exquisite detailed admirals quarter on stern with beautiful handcrafted metal lanterns, statues, and ornaments. This model comes standard with a solid wood base and brass nameplate. Itll make a perfect gift for home or office decorator, boat enthusiast or passionate collector.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.