Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
61in Gray Metal Enclosed Storage TV Stand
- Mfr # 489500
- Zoro # G823438780
product price:Â
$
4,444.99
/ea
Key Features
Material
Metal
Width
61 in
Color
Gray
Wood Species
Not wood
Capacity
250
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 489500
- Zoro #
- G823438780
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 61 in
- Size
- Standard
- Height
- 18 in
- Length
- 36 in
Details
- Material
- Metal
- Item
- TV Stands
- Color
- Gray
- Wood Species
- Not wood
- Capacity
- 250
- Natural Variation Type
- No Natural Variation
- Assembly Required
- No Assembly Needed
- Finish
- Matte
- Bridge Included
- No
- Stand Type
- TV Stand
- Hutch Included
- No
Description
Make a true home theater of your room with this eye-catching 61-inch gray metal enclosed storage TV stand. Sporting a unique metal and cage design that will transform your living room, bedroom, or office. This media center has four cabinet doors and six interior shelves made of sturdy metal, offering ample storage space for all your entertainment essentials. The industrial style, complemented by the sleek gray color, adds a modern touch to your living space. 36-inch h x 61-inch w x 18-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.