Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
96" Dark Brown Solid Wood And Solid Manufactured Wood Double Pedestal Base Dining Table
Mfr # 346969
Zoro # G222910054
product price:Â $1,255.99
/eaKey Features
Shape
Rectangular
Width
96 in
Length
46 in
Height
31 in
Tabletop Material
Solid Wood
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 346969
- Zoro #
- G222910054
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 96 in
- Length
- 46 in
- Height
- 31 in
Details
- Item
- Dining Tables
- Shape
- Rectangular
- Tabletop Material
- Solid Wood
- Tabletop Color
- Dark Brown
- Frame Color
- Dark Brown
- Frame Material
- Solid and Manufactured Wood
- Leg Type
- Double Pedestal
- Leg Color
- Dark Brown
- Assembled/Unassembled
- Unassembled
- Weight Capacity
- 6 lb
- Table Mechanism
- Fixed
- Assembly Required
- Full Assembly Needed
- Style
- Traditional
Description
Make a statement with the 46-inch dark brown solid wood and solid manufactured wood double pedestal base dining table and infuse a dash of character and personality into your space. Solid dark brown solid and manufactured wood legs are finished off with a matching dark brown solid wood top, giving this table a chic monotone look. This table features a double pedestal base that adds some depth and interest to your space. This dining table seats 6 people comfortably. This table is the sturdy, reliable and stylish answer to your dining room needs. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 31-inch H x 46-inch W x 96-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.