98" Dark Brown Wood And Metal Closet System

  • Mfr # 478424

  • Zoro # G422910472


product price: $352.99
/ea
Free Shipping & Returns

Key Features

Material
Manufactured Wood, Metal
Finish
Natural
Width
98 in
Color
Dark Brown
Height
82.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478424
Zoro #
G422910472
UPC #
-
Country of Origin
Colombia

Dimensions

Width
98 in
Height
82.9 in
Depth
16.3 in

Details

Item
Organizers
Material
Manufactured Wood, Metal
Finish
Natural
Color
Dark Brown

Description

The 98-inch dark brown wood and metal closet system offers a sleek solution for your storage needs. Its modern design fits seamlessly into any contemporary space, enhancing both functionality and style. Crafted from durable manufactured wood and metal, this organizer promises longevity and stability. The rectangular shape maximizes storage capacity while maintaining an elegant profile. The rich dark brown color adds warmth and sophistication, making it a perfect addition to your home decor. This closet system provides ample space to neatly arrange clothes, accessories, and more, keeping your environment tidy and organized. Enjoy the blend of practicality and aesthetic appeal that this versatile piece brings to your living space. 82.90-inch h x 98.00-inch w x 16.30-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.