Shop NAHANCO
See all product information
Create Account
17in Low Gloss Black Wooden SlimLine Shirt/Dress Hanger w/ Black Hook, 50PK
- Mfr # SL7021750BH
- Zoro # G316390083
product price:Â
$
76.95
/pk of 50, $1.54/ea
Key Features
Width
17 in
Height
9.75 in
Color
Low Gloss Black with Black Hook
Depth
0.25 in
Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SL7021750BH
- Zoro #
- G316390083
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 17 in
- Height
- 9.75 in
- Depth
- 0.25 in
Details
- Item
- Hanger
- Color
- Low Gloss Black with Black Hook
- Material
- Wood
Description
- 17" flat, slim, 1/4" thick wooden top hanger
- Low gloss black finish with black hook
- Notched shoulders for securing straps
- Coordinates with SlimLine Suit Hangers and SlimLine Pant/Skirt Hangers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.