Shop HOMEROOTS
See all product information
Create Account
9in Cream Handmade Trinket Tray
- Mfr # 724167
- Zoro # G023438870
product price:Â
$
17.99
/ea
Key Features
Color
Cream
Material
Manufactured Wood
Assembly Required
No Assembly Needed
Depth
5.63 in
Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 724167
- Zoro #
- G023438870
- UPC #
- -
- Country of Origin
- China
- Color
- Cream
- Item
- Trays
- Material
- Manufactured Wood
- Assembly Required
- No Assembly Needed
- Microwave Safe
- No
- Tray Pattern
- Solid Color
- Tray Type
- Trinket Tray
- Capacity
- 1
- Shape
- Rectangular
- Chip Resistant
- No
- Food Safe
- No
- Dishwasher Safe
- No
Dimensions
- Depth
- 5.63 in
- Length
- 1 in
- Width
- 9 in
Description
The 9-inch cream handmade trinket tray is a stylish and functional addition to any space. Made from durable manufactured wood, this rectangular tray showcases a solid cream color that adds a modern touch to your decor. Its handmade quality ensures that each piece is unique, making it perfect for organizing jewelry, keys, or small essentials. The sleek design easily complements various interior styles while serving a practical purpose. Ideal for both display and functionality, this trinket tray enhances your home with elegance and simplicity. Whether placed on a dresser, coffee table, or entryway, it offers a sophisticated solution for keeping your space tidy and visually appealing. Elevate your organization with this charming accessory. 1.00-inch h x 9.00-inch w x 5.63-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.