Shop HOMEROOTS
See all product information
Create Account
A Casual Conversation 4 Black Framed Print Wall Art
- Mfr # 406311
- Zoro # G422895380
product price:Â
$
62.15
/ea
Key Features
Shape
Rectangle
Set Type
Single Piece Item
Assembly Required
No Assembly Needed
Number of Pieces Included
1
LED/Illuminated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 406311
- Zoro #
- G422895380
- UPC #
- -
- Country of Origin
- United States
- Shape
- Rectangle
- Set Type
- Single Piece Item
- Assembly Required
- No Assembly Needed
- Number of Pieces Included
- 1
- LED/Illuminated
- No
- Wall Mounting Hardware Included
- No
- Item
- Wall Art
- Art Type
- Primary Art Material
- Paper
- Color
- Red, Orange, Cream
- Subject
- Landscape & Nature
- Material
- Wood Product Paper Print Uv Coating
Dimensions
- Width
- 19 in
- Depth
- 1 in
- Length
- 15 in
Description
Bring some sizzle to your space with this eye-catching a casual conversation 4 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 19-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.