
A day at the Vineyard Hand Painted Mouth Blown Glass Ornament
Mfr # 477435
Zoro # G122890623
product price:Â $58.49
/eaKey Features
Material
Glass
Style
Contemporary
Number in Set
1
Depth
2.75 in
Outdoor Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
477435
Zoro #
G122890623
UPC #
-
Country of Origin
China
Dimensions
Depth
2.75 in
Length
6 in
Width
2.75 in
Details
Color
Red, Violet, Green
Item
Christmas Ornaments
Material
Glass
Style
Contemporary
Number in Set
1
Outdoor Use
No
Commercial Use
No
Attachment Type
Hanging Ornament
Type
Finial Ornament
Occasion
Christmas
Theme
Floral
Shatterproof
No
Pattern
Solid
Description
Hark back to this beautiful moment when you dwelled in complete recreation with A day at the Vineyard Hand Painted Mouth Blown Glass Ornament. Using old world intricate techniques, the glass is hand-painted on the inside by skilled artisans. This gorgeous oval teardrop shaped ornament will be a treasured keepsake for your tree but can also be hung easily on an ornament stand. 6" x 2.75" x 2.75"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.