
A Mother Love Horses 2 Black Framed Print Wall Art
Mfr # 404731
Zoro # G822893429
product price: $55.59
/eaKey Features
Depth
1 in
Number of Pieces Included
1
Width
19 in
Shape
Rectangle
Wall Mounting Hardware Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
404731
Zoro #
G822893429
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Width
19 in
Length
15 in
Details
Item
Wall Art
Number of Pieces Included
1
Shape
Rectangle
Wall Mounting Hardware Included
No
Primary Art Material
Paper
Assembly Required
No Assembly Needed
LED/Illuminated
No
Art Type
Print
Color
Red, Orange, Cream
Set Type
Single Piece Item
Material
Wood Paper And Texture
Subject
Animals
Subject Pattern
Horse
Description
Bring some sizzle to your space with this eye-catching a mother love horses 2 black framed print wall art. Update your walls with this farm animal decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 19-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.