Abstract Orange Shapes In Balance Unframed Print Wall Art
- Mfr # 398967
- Zoro # G022889352
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Wall Mounting Hardware Included
Yes
Color
Orange
Primary Art Material
Canvas
Subject
Abstract
Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 398967
- Zoro #
- G022889352
- UPC #
- -
- Country of Origin
- United States
- Wall Mounting Hardware Included
- Yes
- Color
- Orange
- Primary Art Material
- Canvas
- Subject
- Abstract
- Item
- Wall Art
- Material
- Polyester
- Shape
- Rectangle
- LED/Illuminated
- No
- Set Type
- Single Piece Item
- Art Type
- Assembly Required
- No Assembly Needed
- Number of Pieces Included
- 1
- Commercial Use
- No
Dimensions
- Depth
- 1.25 in
- Length
- 36 in
- Width
- 24 in
Description
The abstract orange shapes in balance unframed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 36 inches H x 24 inches W x 1.25 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.