Abstract Orange Shapes In Balance Unframed Print Wall Art

  • Mfr # 398968

  • Zoro # G822888388


product price: $291.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Set Type
Single Piece Item
Wall Mounting Hardware Included
Yes
Assembly Required
No Assembly Needed
Width
32 in
Depth
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
398968
Zoro #
G822888388
UPC #
-
Country of Origin
United States

Dimensions

Width
32 in
Depth
1.25 in
Length
48 in

Details

Set Type
Single Piece Item
Wall Mounting Hardware Included
Yes
Assembly Required
No Assembly Needed
Number of Pieces Included
1
Color
Orange
LED/Illuminated
No
Shape
Rectangle
Material
Polyester
Commercial Use
No
Item
Wall Art
Art Type
Print
Subject
Abstract
Primary Art Material
Canvas

Description

Unique and decorative, this abstract orange shapes in balance unframed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 48 inches H x 32 inches W x 1.25 inches D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.