Shop HOMEROOTS
See all product information
Create Account
Adjustable Height Brown Solid Wood And Metal Three Leg Base Round Top Dining Table
Mfr # 554340
Zoro # G722908612
product price:Â $1,000.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
30 in
Length
30 in
Height
30 in
Tabletop Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 554340
- Zoro #
- G722908612
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 30 in
- Length
- 30 in
- Height
- 30 in
Details
- Item
- Dining Tables
- Shape
- Round
- Tabletop Material
- Solid Wood
- Tabletop Color
- Brown
- Frame Color
- Brown
- Frame Material
- Metal
- Leg Type
- Three Leg
- Leg Color
- Brown
- Assembled/Unassembled
- Unassembled
- Table Mechanism
- Fixed
- Purposeful Distressing Type
- No Distressing
- Commercial Use
- No
- Style
- Industrial
- Assembly Required
- Full Assembly Needed
- Weight Capacity
- 2 lb
- Top Wood Species
- Acacia
- Leaf Included
- No
Description
Stylish and super sturdy, the adjustable height brown solid wood and metal three leg base round top dining table is an amazingly good-looking dining table that was made to become the centerpiece of your home. This table features an updated monotone color scheme with brown as the main color on both the solid wood top surface and the metal base legs. Seat up to 2 family and friends around your new dining table. Complete your kitchen or dining room with this well made and stylish table. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 30-inch h x 30-inch w x 30-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.