White And Grey Multi Tone Buffet With 3 Drawers
- Mfr # 383917
- Zoro # G723439573
product price:Â
$
1,516.99
/ea
Key Features
Material
Solid Wood
Depth
17 in
Includes
Yes
Length
36 in
Number of Drawers
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 383917
- Zoro #
- G723439573
- UPC #
- -
- Country of Origin
- China
- Material
- Solid Wood
- Includes
- Yes
- Item
- Sideboards
- Number of Drawers
- 3
- Door Included
- No
- Glass Doors
- No
- Assembly Required
- No Assembly Needed
- Color
- White, Gray
- Purposeful Distressing Type
- No Distressing
- Commercial Use
- No
- Sideboard Type
- Sideboard
- Style
- Contemporary
Dimensions
- Depth
- 17 in
- Length
- 36 in
- Size
- 71 x 17 x 36 in
- Width
- 71 in
Description
Space constraints in your dining area? Then this versatile storage buffet is the solution to all your home decorating needs. Unusual It are the hallmark of this ultra-contemporary buffet, making it immediately the eye-catching focal point of your entertainment/dining area. Storage problems disappear thanks to this buffet's abundant shelf space and drawers. Incorporating solid woods and veneers in a multi-toned White and Grey, this buffet is an easy fit for many room decors and will add drama and sophistication to any room environment. Quality construction ensures durability and long lasting wear. This buffet is a smart choice for the discerning shopper and will give you the flexibility you need without sacrificing unique appeal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.