Adjustable Oak and Beige Wood and Metal Corner Rolling T-Shape Standing Desk
Mfr # 558723
Zoro # G722906397
product price: $372.99
/ea
Free Shipping & Returns
Key Features
Overall Height
63 in
Height Adjustable
Yes
Style
Modern
Weight Capacity
286 lb
Reversible Orientation
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
558723
Zoro #
G722906397
UPC #
-
Country of Origin
China
Dimensions
Overall Height
63 in
Height Adjustable
Yes
Overall Width
45 in
Size
Medium
Overall Depth
30 in
Details
Style
Modern
Weight Capacity
286 lb
Reversible Orientation
No
Mirrored
No
Type
Standing Desk
Assembled/Unassembled
Unassembled
Purposeful Distressing Type
No Distressing
Base Material
Iron
Gaming Configuration
None
Cabinets Included
No
Item
Desks
Material
Manufactured Wood
Finish
Matte
Color
Black
Shape
Corner Desk
Commercial Use
Yes
Assembly Required
Full Assembly Needed
Description
This adjustable oak and beige wood and metal corner rolling t-shape standing desk gives you lots more options than a standard desk. This adjustable oak and beige wood and metal corner rolling t-shape standing desk is a great way to bring maximum amount of desk in a minimal amount of space to your living room, home office or bedroom. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 63.00-inch h x 45.00-inch w x 30.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.