Alden 2-Light Oil-Rubbed Bronze Wall Light
- Mfr # 398457
- Zoro # G823525879
product price:Â
$
419.99
/ea
Free Shipping & Returns
Key Features
Length
23-1/2 in
Assembly Required
No Assembly Needed
Width
8 in
Height
9 in
Fixture Housing Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 398457
- Zoro #
- G823525879
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 23-1/2 in
- Width
- 8 in
- Height
- 9 in
Details
- Assembly Required
- No Assembly Needed
- Item
- Outdoor Lighting
- Fixture Housing Color
- Black
Description
The Alden collection of outdoor wall lanterns combine sharp lines and angles. Elongated, tapered bodies and clear glass come together handsomely in this modern design. Alden is available in matte black and oil-rubbed bronze and comes in three sizes.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.