White Hanging Glass Lantern Wall Light
- Mfr # 398558
- Zoro # G823525824
product price:Â
$
37.99
/ea
Key Features
Fixture Housing Color
White
Width
4 3/4 in
Assembly Required
No Assembly Needed
Length
8-1/2 in
Height
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 398558
- Zoro #
- G823525824
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 4 3/4 in
- Length
- 8-1/2 in
- Height
- 6 in
Details
- Fixture Housing Color
- White
- Assembly Required
- No Assembly Needed
- Item
- Outdoor Lighting
Description
Bring in a touch of modern design to any outdoor space of your home with this White Hanging Glass Lantern Wall Light. The wall bracket has a round shape and a beveled design to it. The swing arm has a tapered design which attaches the lantern to the wall bracket. The hanging lantern has a step design on the roof which slopes down towards the thin lantern frame ending in a solid base. Inside the frame there are clear glass panels allowing the bulb to show through. The clear glass against the white frame adds depth to the overall look of this light and will elevate any space it is used in. 8.5 in H x 4.75 in W x 6 in D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.