Alden 3-Light Oil-Rubbed Bronze Wall Light
- Mfr # 398459
- Zoro # G923525700
product price:Â
$
634.99
/ea
Free Shipping & Returns
Key Features
Height
11 in
Length
29 in
Width
10 in
Assembly Required
No Assembly Needed
Fixture Housing Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 398459
- Zoro #
- G923525700
- UPC #
- -
- Country of Origin
- China
- Item
- Outdoor Lighting
- Assembly Required
- No Assembly Needed
- Fixture Housing Color
- Black
Dimensions
- Height
- 11 in
- Length
- 29 in
- Width
- 10 in
Description
The Alden collection of outdoor wall lanterns combine sharp lines and angles. Elongated, tapered bodies and clear glass come together handsomely in this modern design. Alden is available in matte black and oil-rubbed bronze and comes in three sizes.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.