Shop HOMEROOTS
See all product information
Create Account
Antique Brown Swing Arm Outdoor Wall Light
- Mfr # 398543
- Zoro # G623525796
product price:Â
$
59.99
/ea
Key Features
Width
6 in
Height
6-1/2 in
Assembly Required
No Assembly Needed
Length
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 398543
- Zoro #
- G623525796
- UPC #
- -
- Country of Origin
- China
- Fixture Housing Color
- Black
- Item
- Outdoor Lighting
- Assembly Required
- No Assembly Needed
Dimensions
- Width
- 6 in
- Height
- 6-1/2 in
- Length
- 16 in
Description
Add a touch of traditional design to the exterior walls of your home with this Antique Brown Swing Arm Outdoor Wall Light. The wall bracket has a beveled design out of which there is a tapered rod coming out. This rod attaches to the bottom ornamental piece of the main light. The top of the light has a two-tier sloping roof design which an ornamental shape at the top. In the middle there is a frame which has clear glass panels in it. This antique brown swing arm light will look great in your front porch, your backyard, or even on your garage or shed. Use it on its own or in a pair and elevate the whole space. 16 in H x 6 in W x 6.5 in D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.