American Flag Angel Hand Painted Mouth Blown Glass Ornament

  • Mfr # 477515

  • Zoro # G122894799


product price:  $58.49
/ea

Key Features

Number in Set
1
Type
Finial Ornament
Outdoor Use
No
Depth
3.35 in
Width
3.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477515
Zoro #
G122894799
UPC #
-
Country of Origin
China

Dimensions

Depth
3.35 in
Width
3.35 in
Length
6 in

Details

Number in Set
1
Type
Finial Ornament
Outdoor Use
No
Color
Red, White, Blue
Attachment Type
Hanging Ornament
Commercial Use
No
Style
Contemporary
Item
Christmas Ornaments
Theme
Christmas
Material
Glass
Pattern
Solid
Shatterproof
No
Occasion
Christmas

Description

Evoke a sense of Americana and patriotism with this American Flag Angel Hand Painted Mouth Blown Glass Ornament. Using old world intricate techniques, the glass is hand-painted on the inside by skilled artisans. This gorgeous oval teardrop shaped ornament will be a treasured keepsake for your tree but can also be hung easily on an ornament stand. 6" x 3.4" x 3.4".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.