
American Star Quilt Block Barn 2 Black Framed Print Wall Art
Mfr # 415222
Zoro # G222890783
product price: $59.99
/eaKey Features
Depth
1 in
Material
Wood Paper
Subject
Landscape & Nature
Assembly Required
No Assembly Needed
Color
White, Dark Brown, Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
415222
Zoro #
G222890783
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Width
19 in
Length
15 in
Details
Material
Wood Paper
Subject
Landscape & Nature
Assembly Required
No Assembly Needed
Color
White, Dark Brown, Red
Set Type
Single Piece Item
Item
Wall Art
Number of Pieces Included
1
Shape
Rectangle
LED/Illuminated
No
Wall Mounting Hardware Included
No
Primary Art Material
Paper
Art Type
Print
Description
Add an air of fashion to your room and rejuvenate the space with this american star quilt block barn 2 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 19-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.