
American Star Quilt Block Barn 3 White Framed Print Wall Art
Mfr # 415223
Zoro # G022893137
product price: $97.49
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Assembly Required
No Assembly Needed
Color
White, Dark Brown, Red
Depth
1 in
Wall Mounting Hardware Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
415223
Zoro #
G022893137
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Width
27 in
Length
21 in
Details
Shape
Rectangle
Assembly Required
No Assembly Needed
Color
White, Dark Brown, Red
Wall Mounting Hardware Included
No
Subject
Landscape & Nature
Material
Wood Paper
LED/Illuminated
No
Art Type
Print
Set Type
Single Piece Item
Item
Wall Art
Primary Art Material
Paper
Number of Pieces Included
1
Description
This american star quilt block barn 3 white framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 21-inch H x 27-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.