
Angel Divine Hand Painted Mouth Blown Glass Ornament
Mfr # 477514
Zoro # G622891014
product price: $69.99
/eaKey Features
Color
Blue, White
Material
Glass
Occasion
Christmas
Number in Set
1
Attachment Type
Hanging Ornament
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
477514
Zoro #
G622891014
UPC #
-
Country of Origin
China
Dimensions
Width
2.75 in
Depth
2.75 in
Length
6 in
Details
Item
Christmas Ornaments
Color
Blue, White
Material
Glass
Occasion
Christmas
Number in Set
1
Attachment Type
Hanging Ornament
Commercial Use
No
Shatterproof
No
Theme
Christmas
Pattern
Solid
Type
Finial Ornament
Style
Contemporary
Outdoor Use
No
Description
Let love and light shine through this festive season with the Angel Divine Hand Painted Mouth Blown Glass Ornament. Using old world intricate techniques, the glass is hand-painted on the inside by skilled artisans. This gorgeous oval teardrop shaped ornament will be a treasured keepsake for your tree but can also be hung easily on an ornament stand. 6" x 2.75" x 2.75"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.