Golden Extravagant Butterflies Hand Painted Mouth Blown Glass Ornament
- Mfr # 477505
- Zoro # G722889515
product price:Â
$
37.89
/ea
Key Features
Number in Set
1
Type
Finial Ornament
Pattern
Solid
Commercial Use
No
Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 477505
- Zoro #
- G722889515
- UPC #
- -
- Country of Origin
- China
- Number in Set
- 1
- Color
- Gold, Green, Red
- Type
- Finial Ornament
- Pattern
- Solid
- Commercial Use
- No
- Material
- Glass
- Outdoor Use
- No
- Theme
- Animal
- Attachment Type
- Hanging Ornament
- Item
- Christmas Ornaments
- Style
- Contemporary
- Occasion
- Christmas
- Shatterproof
- No
Dimensions
- Width
- 2.75 in
- Depth
- 2.75 in
- Length
- 3.75 in
Description
Bejeweled in luxury, this Golden Extravagant Butterflies Hand Painted Mouth Blown Glass Ornament adds a sophisticated sense of opulent joy. Using old world intricate techniques, the glass is hand-painted on the inside by skilled artisans. This gorgeous oval teardrop shaped ornament will be a treasured keepsake for your tree but can also be hung easily on an ornament stand. 3.75" x 2.75" x 2.75"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.