
Angelic Highland Cow Herd Wood Plank Wall Art
Mfr # 401738
Zoro # G522893330
product price: $148.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces Included
1
Subject
Animals
Wall Mounting Hardware Included
Yes
Depth
1.2 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
401738
Zoro #
G522893330
UPC #
-
Country of Origin
China
Dimensions
Depth
1.2 in
Length
19 in
Width
45 in
Details
Number of Pieces Included
1
Subject
Animals
Wall Mounting Hardware Included
Yes
Shape
Rectangle
Subject Pattern
Cow
Art Type
Painting
Material
Fir Wood
Set Type
Single Piece Item
LED/Illuminated
No
Commercial Use
Yes
Item
Wall Art
Color
Brown, White
Primary Art Material
Wood Planks
Assembly Required
No Assembly Needed
Description
The angelic highland cow herd wood plank wall art is the perfect decorative accessory for your home. Bring a little bit of the farm indoors when you hang this cow artwork with a modern farmhouse twist. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood planks, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Instantly liven up your space with this art that brings color and dimension to your walls. 19-inch H x 45-inch W x 1.2-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.