Shop HOMEROOTS
See all product information
Create Account
Annas Hummingbird White Framed Print Wall Art
Mfr # 415433
Zoro # G222889206
product price:Â
$
30.19
/ea
Key Features
Material
Wood Product Paper Print Uv Coating
Length
14 in
Shape
Rectangle
Color
Red, Blue, Yellow, Green
LED/Illuminated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 415433
- Zoro #
- G222889206
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 14 in
- Depth
- 1 in
- Width
- 8 in
Details
- Material
- Wood Product Paper Print Uv Coating
- Item
- Wall Art
- Shape
- Rectangle
- Color
- Red, Blue, Yellow, Green
- LED/Illuminated
- No
- Subject Pattern
- Bird
- Set Type
- Single Piece Item
- Subject
- Animals
- Primary Art Material
- Paper
- Number of Pieces Included
- 1
- Wall Mounting Hardware Included
- No
- Art Type
- Assembly Required
- No Assembly Needed
Description
This annas hummingbird white framed print wall art will add a beautiful decorative accent to your decor. Inspired by one of nature's most revered icons, this pretty bird inspired artwork will be a beautiful and special addition to your room's decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 14-inch H x 8-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.