Shop HOMEROOTS
See all product information
Create Account
Waverly 3-Light Black Coral Wall Light
- Mfr # 398366
- Zoro # G723525771
product price:Â
$
289.99
/ea
Free Shipping & Returns
Key Features
Length
26-3/4 in
Height
13-3/4 in
Assembly Required
No Assembly Needed
Width
12 1/2 in
Fixture Housing Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 398366
- Zoro #
- G723525771
- UPC #
- -
- Country of Origin
- China
- Assembly Required
- No Assembly Needed
- Item
- Outdoor Lighting
- Fixture Housing Color
- Black
Dimensions
- Length
- 26-3/4 in
- Height
- 13-3/4 in
- Width
- 12 1/2 in
Description
Welcome guests with the beautiful Waverly collection of outdoor lighting. It's traditional styling that will complement any outdoor space. It's tapered, hammered water glass is framed inside of a cast aluminum body.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.