Antique Bronze Pineapple Wall Light
- Mfr # 398401
- Zoro # G823525749
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Fixture Housing Color
Black
Width
7 1/2 in
Length
18 in
Assembly Required
No Assembly Needed
Height
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 398401
- Zoro #
- G823525749
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 7 1/2 in
- Length
- 18 in
- Height
- 10 in
Details
- Fixture Housing Color
- Black
- Item
- Outdoor Lighting
- Assembly Required
- No Assembly Needed
Description
With this Antique Bronze Pineapple Wall Light you can add a touch of whimsical design to any outdoor space. The wall bracket has an oval shape and detailing around the edges. Attached to the antique bronze wall bracket there is a curved rod which is attached to the bottom of the light. The top of the light has leaf details similar to the top of a pineapple. The leaves flow into a sloping roof. The bottom of the light has a curved detailing which ends in a narrow ornament. The glass globe has a chevron pattern on it and a clear look similar to a real pineapple. Use this light on its own as a statement piece or in pairs. 18 in H x 7.5 in W x 10 in D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.