Laurens 3-Light Matte Black Wall Light
- Mfr # 398357
- Zoro # G423525729
product price:Â
$
354.99
/ea
Free Shipping & Returns
Key Features
Fixture Housing Color
Black
Assembly Required
No Assembly Needed
Height
14 in
Width
12 in
Length
27-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 398357
- Zoro #
- G423525729
- UPC #
- -
- Country of Origin
- China
- Fixture Housing Color
- Black
- Item
- Outdoor Lighting
- Assembly Required
- No Assembly Needed
Dimensions
- Height
- 14 in
- Width
- 12 in
- Length
- 27-1/2 in
Description
Welcome guests with this classic collection of outdoor lighting. Laurens features a timeless style that will enhance any style of architecture. Sweeping and swirling lines of cast aluminum embrace a clear, seeded glass globe.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.