
Antiqued Brass Caged Iron Ceiling Light With Antiqued Brass Shades
Mfr # 651633
Zoro # G222372432
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Width
16 in
Application Type
Yes
Overall Length
16 in
Assembly Required
No Assembly Needed
Color
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
651633
Zoro #
G222372432
UPC #
-
Country of Origin
China
Dimensions
Width
16 in
Overall Length
16 in
Height
60 in
Details
Application Type
Yes
Assembly Required
No Assembly Needed
Item
Pendants-Hanging Light
Color
Brass
Description
Illuminate your home in style with this antiqued brass caged iron ceiling light with antiqued brass shades. This light will require hardwiring installation. This fabulous hanging light is a great way to add some design and brightness to any space in your home. 60.00-inch h x 16.00-inch w x 16.00-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.