Antiqued White Wood And Tufted Silk Queen Bed Frame With Nailhead Trim
- Mfr # 347173
- Zoro # G722888136
product price:Â
$
2,864.99
/ea
Key Features
Color
White
Material
Wood
Upholstery Design
Partially Upholstered
Slat Kit Included
No
Depth
91 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 347173
- Zoro #
- G722888136
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Depth
- 91 in
- Width (In.)
- 70 in
- Size
- Queen
- Length (In.)
- 69 in
Details
- Color
- White
- Material
- Wood
- Upholstery Design
- Partially Upholstered
- Slat Kit Included
- No
- Finish
- Antique
- Shape
- Arched
- Mattress Included
- No
- Upholstered
- Yes
- Tufted
- Yes
- Item
- Standard Beds
- Nailhead Trim
- Yes
- Box Spring Required
- Yes
- Upholstery Material
- Silk
- Assembly Required
- Full Assembly Needed
- Upholstery Color
- Antiqued White
Description
Update and anchor your room in style with the fabulous antiqued white wood and tufted silk queen bed frame with nailhead trim. This partially upholstered bed frame is covered in a beautiful button tufted antiqued white silk that features nailhead trim to bring a unique and high end touch to your room. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 69.00-inch h x 70.00-inch w x 91.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.