Espresso Inlaid Panels Wood Queen Bed Frame
- Mfr # 285863
- Zoro # G522887988
product price:Â
$
447.99
/ea
Free Shipping & Returns
Key Features
Color
Espresso
Material
Solid and Manufactured Wood
Shape
Rectangular
Length (In.)
52 in
Nailhead Trim
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 285863
- Zoro #
- G522887988
- UPC #
- -
- Country of Origin
- Malaysia
- Color
- Espresso
- Material
- Solid and Manufactured Wood
- Shape
- Rectangular
- Nailhead Trim
- No
- Commercial Use
- No
- Item
- Standard Beds
- Capacity
- 500 lb
- Box Spring Required
- Yes
- Assembly Required
- Full Assembly Needed
- Upholstered
- No
- Finish
- Matte
- Tufted
- No
- Mattress Included
- No
- Slat Kit Included
- No
Dimensions
- Length (In.)
- 52 in
- Size
- Queen
- Depth
- 64 in
- Width (In.)
- 85 in
Description
Drift off to a great night's sleep with the luxuriously stylish espresso inlaid panels wood queen bed frame. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed will help to create a peaceful environment that will provide restful slumber for years to come. Features high quality design that adds a contemporary vibe to your space. Contemporary styling gives this bed a clean and fresh style. 52-inch h x 85-inch w x 64-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.