
Baby's First Christmas with Motifs Hand Painted Mouth Blown Glass Ornament
Mfr # 477454
Zoro # G322891352
product price:Â $27.89
/eaKey Features
Number in Set
1
Length
3 in
Theme
Christmas
Depth
3 in
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
477454
Zoro #
G322891352
UPC #
-
Country of Origin
China
Dimensions
Length
3 in
Depth
3 in
Width
3 in
Details
Number in Set
1
Theme
Christmas
Material
Glass
Occasion
Christmas
Type
Ball Ornament
Pattern
Solid
Commercial Use
No
Style
Traditional
Color
Ivory, White, Red
Shatterproof
No
Outdoor Use
No
Item
Christmas Ornaments
Attachment Type
Hanging Ornament
Description
A charm to cherish life's most precious moments, the Baby's First Christmas with Motifs Hand Painted Mouth Blown Glass Ornament is a keeper. Using old world intricate techniques, the glass is hand-painted on the inside by skilled artisans. This gorgeous round shaped ornament will be a treasured keepsake for your tree but can also be hung easily on an ornament stand. 3" x 3" x 3".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.