Shop SAUNDERS
See all product information
Create Account
CLIPBOARD, DSKMTE II, CALC, BK
- Mfr # 534
- Zoro # G123364840
product price:Â
$
37.19
/ea
Key Features
Opening Type
Bottom Opening
Sheet Size
10 in x 16 in
Clip Material
Steel
Holds
Stationary
Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 534
- Zoro #
- G123364840
- UPC #
- 44357005349
- Country of Origin
- United States
- Item
- Storage Clipboard
- Opening Type
- Bottom Opening
- Clip Material
- Steel
- Holds
- Stationary
- Material
- Polypropylene
- Features
- Low Profile Clip; Calculator
- Color
- Black
Dimensions
- Sheet Size
- 10 in x 16 in
Description
Durable polypropylene construction features bottom opening for easy access, Storage clipboard features a smooth writing surface; large internal storage space, Solar-powered and battery-operated calculator with oversized LCD, Low-profile clip with rubber corner grips holds one sheet or an entire pad, Form size: 8 1/2inW x 12inL, Overall Size: 10inW x 16inL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.