
Beauty of Your Dreams 1 White Framed Print Wall Art
Mfr # 416150
Zoro # G822892873
product price: $59.99
/eaKey Features
Shape
Rectangle
Wall Mounting Hardware Included
No
Assembly Required
No Assembly Needed
Color
Blue, Green, White
Primary Art Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
416150
Zoro #
G822892873
UPC #
-
Country of Origin
United States
Dimensions
Length
18 in
Depth
1 in
Width
14 in
Details
Shape
Rectangle
Wall Mounting Hardware Included
No
Assembly Required
No Assembly Needed
Color
Blue, Green, White
Primary Art Material
Wood
Art Type
Print
Number of Pieces Included
1
Subject
Text & Numbers
Material
Wood Print
LED/Illuminated
No
Item
Wall Art
Set Type
Single Piece Item
Description
Add an air of fashion to your room and rejuvenate the space with this beauty of your dreams 1 white framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 18-inch H x 14-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.